£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Ready to Use Technology allows you to use these batteries straight from the pack without requiring any charging first, with this comes the low self-discharge capabilities which will increase the length of time before charges - saving you time and money.
Accu Battery NiMH.
AAA Accu 800 mAh 56703101404
AA Accu Battery NiMH 2100 mAh
C Accu Battery NiMH 3000 mAh
D Accu Battery NiMH 3000 mAh
9V Accu Battery NiMH 200 mAh
Attribute | Value |
---|---|
Brand | Varta |
EAN | 4008496550777 |
ECLASS Code | 27050101 |
UNSPSC Code | 26111708 |