£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Duracell rechargeable NiMH batteries offer you the quality and dependability you've come to trust from Duracell, in a long-lasting, cost-effective power option. NiMH Rechargeable Batteries. Battery sizes available: AA, AAA, C, D and 9v.
Features and Benefits
• Rechargeable - maintains charge capacity longer than standard rechargeable batteries
• Cost effective, good for the environment compared to standard batteries
Notes
• Battery sizes available: AA, AAA, C, D and 9v
Attribute | Value |
---|---|
Battery Size | AAA |
Brand | Duracell |
EAN | 5000394090231 |
ECLASS Code | 27050101 |
mAh | 750mAh |
MFR Part No. | MN2400 |
Pack Quantity | 4 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |
Voltage | 1.2V |