£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Lasts 3 x longer than standard alkaline batteries in high drain devices. High capacity charge retention up to 1 year.
Features and Benefits
• Save money, time and the environment with high-power rechargeable batteries
• High capacity charge retention - up to 1 year
• 3 x higher capacity than non-rechargeable alkaline batteries
Attribute | Value |
---|---|
Battery Size | AA |
Brand | Energizer |
EAN | 7638900417012 |
ECLASS Code | 27050101 |
mAh | 2000mAh |
MFR Part No. | E300324000 |
Pack Quantity | 4 |
Rechargeable or Disposable | Rechargeable |
UNSPSC Code | 26111708 |