£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Brand | Schneider Electric |
Contact Points | 2 x NO, 2 x NC |
Current Rating | 10A |
EAN | 3389110428599 |
Maximum Operating Temperature | 50°C |
MFR Part No. | CA4KN22BW3 |
Minimum Operating Temperature | -25°C |
Motor Rating | 10A |
Mounting Type | Direct |
Overall Depth | 57mm |
Overall Height | 58mm |
Overall Width | 45mm |
UNSPSC Code | 39121520 |
Voltage Rating | 690V |