SKU:
MLL2160002X
MPN:
DILM12-10(400V50HZ,440V60HZ)
£31.79
Ex VAT
£38.15
Inc VAT
32 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 3NO |
Current Rating | 12A |
EAN | 4015082768324 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 276832 |
Minimum Operating Temperature | -25°C |
Motor Rating | 5,5KWA |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 45mm |
Overall Height | 68mm |
Overall Width | 75mm |
UNSPSC Code | 39121520 |
Voltage Rating | 400 acV |