£84.99
Ex VAT
£101.99
Inc VAT
32 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
Contact Points | 3NO |
Current Rating | 25A |
EAN | 4015082772475 |
Maximum Operating Temperature | 60°C |
MFR Part No. | 277247 |
Minimum Operating Temperature | -25°C |
Motor Rating | 15KWA |
Mounting Type | Din Rail or screw mtg |
Overall Depth | 45mm |
Overall Height | 85mm |
Overall Width | 97mm |
UNSPSC Code | 39121520 |
Voltage Rating | 400 acV |