£487.00
Ex VAT
£584.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Magelis GTU offers the best flexibility with its unique concept: combine a CPU box with a display of your choice. Modular HMI with smartphone-like interface. Available in 7", 10.1", 12.1".
Attribute | Value |
---|---|
Brand | Schneider Electric |
Connection Type | WVGA |
Display Colour | 262144 |
Display Type | TFT LCD |
EAN | 3606480687280 |
Ingress Protection Rating (IP Rating) | IP66, IP67 |
MFR Part No. | HMIDT351 |
Model Series | Magelis GTU |
Number of Inputs | 2 x USB, 2 x Serial, 2 x Ethernet |
Overall Depth | 67mm |
Overall Height | 204mm |
Overall Width | 149mm |
Screen Resolution | 800 x 480 |
Size | 7in. |
UNSPSC Code | 32151701 |