£474.00
Ex VAT
£568.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Compact programmable logic controllers.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX54DAADP |
Model Series | FX |
Overall Depth | 89.1mm |
Overall Height | 90mm |
Overall Width | 17.6mm |
Type | Analogue |
UNSPSC Code | 32151705 |