£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Product Documents
Modular smart relay with display. Program memory on each power up. 16 inputs, 10 outputs.
Attribute | Value |
---|---|
Brand | Schneider Electric |
EAN | 3389110549980 |
MFR Part No. | SR3B261BD |
Model Series | Zelio Logic |
Number of Inputs | 16 |
Number of Outputs | 10 |
Overall Depth | 59.5mm |
Overall Height | 125mm |
Overall Width | 90mm |
Type | Digital |
UNSPSC Code | 32151705 |
Voltage | 24(DC)V |