£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
FX3U PLC's provide ultra high speed, maximum performance and a simplified design.
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX3U3AADP |
Model Series | FX3U |
Overall Depth | 89.5mm |
Overall Height | 80mm |
Overall Width | 17.6mm |
UNSPSC Code | 32151700 |