£117.00
Ex VAT
£140.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Input/output modules offering high performance in a compact, cost effective package.
Features:
-Display the input and output states via LEDs
-Reliable, excellent quality I/O modules
Attribute | Value |
---|---|
Brand | Mitsubishi |
MFR Part No. | FX5C16EXDS |
Model Series | FX5 |
Overall Depth | 87mm |
Overall Height | 20.1mm |
Overall Width | 90mm |
Type of Input | DC |
UNSPSC Code | 32151700 |
Voltage Rating | 24V |