SKU:
OMR2160100E
MPN:
E2A-M08LS02-M1-B1
£41.79
Ex VAT
£50.15
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Cylindrical proximity sensor with brass bodies and pre-wired connectors. M1: M12 (4-pole) connector. 2mm range. K: 40mm standard barrel overall length; L: 62mm long barrel overall length. These sensors provide high operational reliability, accurate performance and long sensor lifetime for a wide range of applications.
Features and Benefits:
-Extended sensing range inductive sensor in cylindrical brass housing
-Short circuit, surge suppression and reverse polarity protection
-Eliminates problems such as the collision of work-pieces
Typical Applications:
-Sensing and instrumentation
Attribute | Value |
---|---|
Brand | Omron |
EAN | 4547648162425 |
MFR Part No. | E2A-M08LS02-M1-B1 |
Operation Type | NO |
Output | PNP |
Range | 2mm |
Thread Size | 8mm |
UNSPSC Code | 41111926 |