£1.39
Ex VAT
£1.67
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Legend holders with 8x27mm legend.
Features and Benefits:
-The other side of the marked legends is red and with no marks
Typical Applications:
-For use with Harmony XB4 and XB5 range, 22mm mounting diameter control or signalling units
Attribute | Value |
---|---|
Accessory Type | Legend holder |
Brand | Schneider Electric |
Colour | Black/Red |
Diameter | 22mm |
EAN | 3389110092875 |
For Use With | Harmony XB4 and XB5 |
MFR Part No. | ZBY2186 |
Model Series | Harmony XB |
UNSPSC Code | 39121512 |