£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
Product Documents
Round head for non-illuminated push button. 22mm mounting diameter. Spring Return.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Unmarked |
Colour | No Cap |
EAN | 3389110887440 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB4BA0 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |