£20.49
Ex VAT
£24.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Knurled knob, white numbered dial. 22mm mounting diameter. ZB4BD922 is for use with 6.35mm diameter shaft. ZB4BD912 is for use with 6mm diameter shaft.
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Numbered dial |
Colour | Black, White |
EAN | 3389110896879 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP66 |
MFR Part No. | ZB4BD912 |
Model Series | Harmony XB4 |
Type of Actuation | Dial |
UNSPSC Code | 39121512 |