SKU:
SDR2160022K
MPN:
ZB4BA434
£6.19
Ex VAT
£7.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
22mm mounting diameter standard round flush heads with spring return. Chromium plated metal bezel.
Features and Benefits:
-Pre-marked with various symbols/words
Typical Applications:
-For non-illuminated push buttons
Attribute | Value |
---|---|
Brand | Schneider Electric |
Button Marking | Stop |
Colour | Red |
EAN | 3389110887587 |
Head Diameter | 22mm |
Head Shape | Round |
Ingress Protection Rating (IP Rating) | IP65 |
MFR Part No. | ZB4BA434 |
Model Series | Harmony XB4 |
Type of Actuation | Spring |
UNSPSC Code | 39121512 |