£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Omron 10-pin DIN rail front-mounting sockets with LED indicator for G7SA series. 4-poles.
Attribute | Value |
---|---|
Brand | Omron |
Current Rating | 6A |
EAN | 4548583409071 |
For Use With | G76A |
MFR Part No. | P7SA-10F-ND DC24 |
Mounting Type | DIN Rail |
Number of Pins | 10 |
Socket Type | Screw |
UNSPSC Code | 39121547 |