SKU:
MLL2160017Q
MPN:
ESR5-NE-51-24VAC-DC
£127.00
Ex VAT
£152.40
Inc VAT
10 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Eaton |
EAN | 4015081168477 |
Ingress Protection Rating (IP Rating) | IP20 |
MFR Part No. | 118707 |
Model Series | Eaton Moeller Safety |
Mounting Type | din rail mtg |
Supply Voltage | 24V dc |
Terminal Type | Screw |
UNSPSC Code | 39121501 |