£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
Permanent lights for KSB signal towers, available in a range of colours, with a steady signal. Bulb change via inside of control box.
Features and Benefits:
-Vandal-proof design withstands every mechanical and natural challenge both indoors and outdoors
-Increased durability due to high protection rating IP65 and high impact polycarbonate cap (up to 20J)
Typical Applications:
-For use with light towers, offering the customer a wide range of signal elements in all voltages and a solution for every signalling field
Notes:
-Bulb not included
Images are for illustration purposes only
Attribute | Value |
---|---|
Body Colour | Red |
Brand | ABB |
Bulb Type | BA15d |
EAN | 7320500202913 |
Ingress Protection Rating (IP Rating) | IP65 |
Lighting Effect | Steady |
Maximum Operating Temperature | 50°C |
MFR Part No. | 1SFA616080R4011 |
Minimum Operating Temperature | -25°C |
Model Series | KSB-401 |
Supply Voltage | 12-240V |
UNSPSC Code | 55121719 |