£199.00
Ex VAT
£238.80
Inc VAT
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Colour | Grey |
Brand | Schneider Electric |
EAN | 3606480032943 |
Ingress Protection Rating (IP Rating) | IP53 |
Maximum Operating Temperature | 50°C |
MFR Part No. | XVS14BMW |
Minimum Operating Temperature | -10°C |
Model Series | Harmonyt XVS |
No of Tones | 43 |
Sound | Multifunction |
Sound Level | 105dB |
UNSPSC Code | 46171606 |