SKU:
BPT2823031J
MPN:
E89811
£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
The Defender LED Festoon kit offers a great solution for lighting walkways with ease.
• Kit features 22M hanging light chain with 10 holders bulb fittings and guards
• LED Bulbs
• Fully insulated
• 10x 10W bulbs included
• 100W
• 800 Lumens
• Light spread 240°
Attribute | Value |
---|---|
Brand | Defender Power And Light |
Bulb Type | LED |
EAN | 5055057007835 |
ECLASS Code | 27110410 |
MFR Part No. | E89811 |
Power Source | Corded |
UNSPSC Code | 39111613 |
Voltage | 110V |