£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Product Documents
2 lights in 1: 5W COB as a work/ inspection light and 1 LED light in the top as a torch.
Features and Benefits
• 1 x Li-ion battery (included)
• ABS plastic with rubberised finish
• Beam distance: 20m
• Foldaway hanging hook
• USB and micro USB ports
• Includes USB charging cable 1.5m
• Integrated magnet on the back
• Adjustable magnetic base
• Working time: 3-4 hrs
• Charge time: 5-6 hrs
• Impact Resistance (drop test) 1m
• Operating temperature -20 - 50°C
• IPX-4 waterproof and designed for outside use in heavy rain
Attribute | Value |
---|---|
Brand | Edison |
Bulb Type | LED |
EAN | 5036140398757 |
ECLASS Code | 27110410 |
MFR Part No. | ERW005 |
Power Source | Battery |
UNSPSC Code | 39111613 |
Voltage | 3.7V |