£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
Lightweight and portable, the Galaxy LED rechargeable work lights are an ideal solution for a range of home and workplace settings. These work lights can be set to your preferred angle to suit all applications for convenient and flexible working.
Features and Benefits
• High impact ABS housing and shatterproof polycarbonate lens
• Can be wall-mounted or used with a tripod (sold separately) for convenience
• Adjustable handle allows for 360º movement and positioning
• Two light modes: High power and Half power to suit the task at hand
• The chip On Board (COB) LEDs maximise the lumen output per square inch
• Folds away for easy storage
Typical Applications
• DIY
• Construction
• Inspection
Standards
• IP54
Attribute | Value |
---|---|
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Polycarbonate |
EAN | 5060033285404 |
ECLASS Code | 27110410 |
Includes | AC Charger Rechargeable 7.4V 1800mAh lithium-ion battery Vehicle Charger Work Light |
Ingress Protection Rating (IP Rating) | IP54 |
MFR Part No. | NSGALAXY2000 |
Series | Galaxy™ |
UNSPSC Code | 39111613 |
Voltage | 7.4V |