£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
The RF-2000 work light is powerful and durable.
With its 2000 lumen 15W 6500k COB LED, it provides bright and even illumination for any workspace. Constructed from tough heavy duty Aluminium, TPR & nylon ensures it is IP65 dust and water resistance and IK07 shock proof rated together with a 2m drop resistance. This combination means that it can withstand harsh working environments. Its powerful 3.7v 5200mAh Li-ion battery provides up to 4 hours of runtime on high mode, and can also be used as a 2A USB powerbank for charging devices.
With its intelligent heat dissipating design, this prevents overheating and extends the life of the light.
It features a memory function, remembers last mode used and has 5 battery level and charging indicators, plus low battery warning 3x flash. The 180° adjustable stand with 2 sizes holes for attaching to tripods and Unilite magnets provides maximum versatility for any job.
This light has a fast 2A USB-C charging - 3.5 hour charge time and comes with a 1m high quality USB-C charging cable.
Its low profile design makes it easy to store and transport.
Features and Benefits
• 2000 lumen 15W 6500k COB LED
• Tough heavy duty Aluminium, TPR and nylon construction
• Low profile design for easy storage & transport
• Intelligent heat dissipating design
• 180° Adjustable stand with 2 sizes holes for
attaching to tripods and the Unilite magnet
• 2A USB powerbank for charging devices
• Memory function - remembers last mode used
• IP65 dust and water resistant
• IK07 shock proof and 2m drop resistant
• Powerful 3.7v 5200mAh Li-ion battery
• 5 Battery level and charging indicators, plus low battery warning 3x flash
• 2A USB powerbank for charging devices
• Fast 2A USB-C charging - 3.5 hour charge time
• 1m high quality USB-C charging cable included
Typical Applications
• Industrial and Trade
Attribute | Value |
---|---|
Brand | Unilite |
EAN | 5013581005147 |
ECLASS Code | 27110410 |
UNSPSC Code | 39111613 |