noscriptUnilite SLR-3500 LED WORKLIGHT &POWERBANK 3,500 LUMENS IP54 SLR-3500 | Cromwell Tools

Unilite

SLR-3500 LED WORKLIGHT &POWERBANK 3,500 LUMENS IP54

SKU:

UNL9043500L

MPN:

SLR-3500

£174.00

Ex VAT

£208.80

Inc VAT

IN STOCK (3)

    Product Details

    The SLR-3500 is an ultra-bright 3500 lumen LED work light that features a power bank and a rechargable battery which can also charge other products via a USB. The light can rotate for ease of use in any environment, with a strong magnetic base to ensure stable placement. The strengthened polycarbonate light also features an anti-glare lens.


    Features and Benefits
    • Ultra-bright LED light
    • Strong magnetic base
    • Easy rotation for flexible use
    • Up to 6 hour run time


    Typical Applications
    • Ideal for industries and settings where ultra-bright, focused light is required


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Unilite

    Bulb Type

    LED

    ECLASS Code

    27110410

    Ingress Protection Rating (IP Rating)

    IP54

    MFR Part No.

    SLR-3500

    Power Source

    Li-ion Battery

    UNSPSC Code

    39111613

    Voltage

    7.4V