£32.99
Ex VAT
£39.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Suitable for flush boxes to BS 4662:2006 and surface boxes to BS 5733:2010
Attribute | Value |
---|---|
Brand | MK Electric |
Finish | Polished Brass |
Material | Metal |
MFR Part No. | K14181PBR |
Number of Gangs | 1 |
Overall Height | 60mm |
Overall Length | 96 |
Overall Width | 98mm |
Type | Front plate |
UNSPSC Code | 39121700 |