£2.99
Ex VAT
£3.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Traditional profile single or double light switch
1 gang interior switch, ideal for controlling 1 circuit
2 gang interior switch, ideal for controlling 2 circuits
3 gang interior switch, ideal for controlling 3 circuits
4 gang interior switch, ideal for controlling 4 circuits
2 way switches make it possible to control the same light from 2 locations
Suitable for Interior use
Fixings supplied
White finish
Attribute | Value |
---|---|
Amperage Rating | 10 |
Brand | SMJ |
Colour | White |
Connection Type | Back |
MFR Part No. | PPLS3G2W |
Number of Gangs | 3 |
Overall Depth | 16mm |
Overall Length | 85 |
Overall Width | 85mm |
Standards Met | BSEN60669-1 |
Style | Rocker |
Type | Surface |
UNSPSC Code | 39121700 |