£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Product Documents
Head for selector switch. 22mm mounting diameter. Angle of throw: 45 degrees. Non-Illuminated.
Attribute | Value |
---|---|
Angle of Throw | 45° |
Brand | Schneider Electric |
Colour | Black |
Cutout Diameter | 22mm |
EAN | 3389110889062 |
MFR Part No. | ZB4BJ3 |
Model Series | Harmony XB4 |
Number of Positions | 3 |
Type of Actuation | Stay Put |
UNSPSC Code | 39121513 |