£4.99
Ex VAT
£5.99
Inc VAT
9 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WTL Series.
These test disconnect terminal blocks feature spring
and screw connection technology, allowing you to create all
the important converter circuits for measuring current,
voltage and power in a safe and sophisticated way.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Dark Beige |
Compatible Wire Size Range | 8 to 20 |
EAN | 4008190088330 |
Material | Wemid |
MFR Part No. | 1068300000 |
Model Series | Klippon Connect |
Number of Levels | 1 |
Operating Temperature Range | -50 to 120°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |
Voltage Rating | 630V |