£22.79
Ex VAT
£27.35
Inc VAT
39 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WDK Series.
These test disconnect terminal blocks featuring spring and screw connection technology allowing you to create all the important converter circuits for measuring current, voltage and power in a safe and sophisticated way.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Dark Beige |
Compatible Wire Size Range | 12 to 26 AWG |
EAN | 4008190171858 |
Material | Wemid |
MFR Part No. | 1022400000 |
Model Series | Klippon Connect |
Number of Levels | 2 |
Operating Temperature Range | -50 to 120°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |
Voltage Rating | 400V |