£25.49
Ex VAT
£30.59
Inc VAT
39 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WDK Series.
These test disconnect terminal blocks featuring spring and screw connection technology allowing you to create all the important converter circuits for measuring current, voltage and power in a safe and sophisticated way.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Green/Yellow |
Compatible Wire Size Range | 12 to 26 AWG |
EAN | 4032248138579 |
Material | Wemid |
MFR Part No. | 1041620000 |
Model Series | Klippon Connect |
Number of Levels | 2 |
Operating Temperature Range | -50 to 120°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |