£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Klippon Connect terminal blocks - WNT Series.
These test disconnect terminal blocks featuring spring and screw connection technology allowing you to create all the important converter circuits for measuring current, voltage and power in a safe and sophisticated way.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Blue |
Compatible Wire Size Range | 6 to 14 AWG |
EAN | 4008190273231 |
Material | Wemid |
MFR Part No. | 1019000000 |
Model Series | Klippon Connect |
Number of Levels | 1 |
Operating Temperature Range | -50 to 120°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |
Voltage Rating | 400V |