£8.49
Ex VAT
£10.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Klippon® Connect with clamping yoke Technology.
The high reliability and variety of designs of the terminal blocks with clamping yoke connections make planning easer and optimises operational safety. Klippon® Connect provides a proven response to a range of different requirements.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Yellow |
Material | Nylon |
MFR Part No. | 1055460000 |
Model Series | Klippon Connect |
Operating Temperature Range | -60 to 130°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |
Voltage Rating | 400V |