£4.99
Ex VAT
£5.99
Inc VAT
45 Variations Available
Product Details
Product Specification
Klippon Connect terminal blocks - WQV Series.
The high reliability and variety of designs of the terminal blocks with clamping yoke connections make planning easier and optimises operational safety. Klippon® Connect provides a proven response to a range of different requirements.
Attribute | Value |
---|---|
Brand | Weidmuller |
Colour | Yellow |
EAN | 4008190075866 |
Material | Nylon |
MFR Part No. | 1052360000 |
Model Series | Klippon Connect |
Operating Temperature Range | -50 to 100°C |
Termination Method | Screw |
UNSPSC Code | 39121410 |