SKU:
NTS9046041Y
MPN:
NSEXPLORER1200
£64.99
Ex VAT
£77.99
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Introducing the NSEXPLORER1200, a high-performance rechargeable flashlight delivering an impressive 1200 lumens with a spot beam covering up to 650 metres. The flashlight is designed for precision searching and offers six built-in modes for versatile use. With its long-range coverage, lightweight aluminum construction, and extended runtime, the NSEXPLORER1200 is ideal for various environments, including sites, security applications, emergencies, and outdoor activities.
Features and Benefits
• Powerful 1200-lumen output
• Long-range spot beam covering up to 650 metres
• Extended runtime for prolonged use
• Lightweight aluminium construction
• Six built-in modes for versatile functionality
Attribute | Value |
---|---|
Battery Life | 63hr |
Battery Size | 3.7V |
Beam Distance | 650m |
Brand | Nightsearcher |
EAN | 5060033288795 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP65 |
Lumens | 1200lm |
MFR Part No. | NSEXPLORER1200 |
Rechargeable | Rechargeable |
Series | Explorer |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 211g |