£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
16102 'Mini Pro' high-intensity light which will bend and hold in any position, to illuminate areas where conventional lighting will not reach. Spare bulbs available: 12100.
Features and Benefits
• Flexible nature makes it suited for small, tight spaces
• Shaft can be used to extend the flexible torch
• Durable handle and protective cover
Notes
• Supplied with 2 x AAA batteries
Attribute | Value |
---|---|
Battery Life | 4hr |
Battery Size | AAA |
Brand | (Unbranded) |
Bulb Type | Vacuum |
Colour | Black |
ECLASS Code | 27119001 |
MFR Part No. | JSP16102 |
Overall Length | 279mm |
Rechargeable | Non-Rechargeable |
Series | Bend-A-Light |
Type | Flexible Torch |
UNSPSC Code | 39101600 |