SKU:
LED9042473G
MPN:
500838
£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
The iL7 handheld torch is certified for use in ATEX Zone 2 and 22. It possesses two light options which can be selected via the magnetic switch - a high power 340 lumen beam or a low light 70 lumen beam.
Features and Benefits
• Magnetic switch to change output modes
• Belt clip allows you to easily attach the torch to your person when not in use
• 2 modes of output: Spot and Flood, for versatility when using
• Easy battery change without the need for tools
• IP66 rated for protetion against dust and water
• Patented Advanced Focusing Optics to ensure the beam is focussed in either mode
Standards
• II 3G Ex ic IIC T4 Gc
• II 3D Ex ic IIIC T135°C Dc
Notes
• Supplied with 3 x AA batteries
Attribute | Value |
---|---|
ATEX Zone | 2 22 |
Battery Life | 7hr |
Battery Size | AA |
Beam Distance | 165 80m |
Brand | Led Lenser |
Bulb Type | LED |
Case Material | Plastic |
Colour | Black |
EAN | 4058205001304 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IP66 |
Lumens | 340 70lm |
MFR Part No. | 500838 |
Overall Length | 161mm |
Rechargeable | Non-Rechargeable |
Series | iL7 |
Type | Handheld Torch |
UNSPSC Code | 39101600 |
Weight | 232g |