SKU:
LED9044404K
MPN:
500768
£29.79
Ex VAT
£35.75
Inc VAT
Product Details
Product Specification
This head torch is perfect for walking the dog or working around the house. An upgrade to the H3, the H3.2 has improved battery life and beam distance. A comfortable and powerful lamp.
Features and Benefits
• Head torch offers hands free operation
• Can be angled to 75° for versatility
• IPX4 rating offers protection against splash
• Possesses both a low and high output operation
Attribute | Value |
---|---|
Battery Life | 60hr |
Battery Size | AAA |
Beam Distance | 100m |
Brand | Led Lenser |
Bulb Type | LED |
Colour | Black/Red |
EAN | 4058205000673 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 120lm |
MFR Part No. | 500768 |
Rechargeable | Non-Rechargeable |
Series | H3.2 |
Type | Head Torch |
UNSPSC Code | 39101600 |
Weight | 133g |