£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
Lantern Features:
■ 300 Lumen White Seoul® LED.
■ Industrial strength copolymer housing.
■ Optical Beamaster lens for beam penetration.
■ Swivel head rotation 135°.
■ Impact resistant to 1m
■ Easy screw battery replacement.
Requires 1 x 6v PJ996 Lantern Battery.
Side charging point for use with PS-RB2LION 3.6v Li-ion 2600mAh Rechargeable Battery (Cromwell part number UNL9048641B) and battery charging kit (Cromwell part number UNL9042520T)
Attribute | Value |
---|---|
Battery Life | 10hr |
Battery Size | 6V |
Beam Distance | 250m |
Brand | Unilite |
Bulb Type | LED |
Case Material | Co-Polymer |
Colour | Yellow |
EAN | 5013581005000 |
ECLASS Code | 27119001 |
Ingress Protection Rating (IP Rating) | IPX4 |
Lumens | 300lm |
MFR Part No. | PS-L3 |
Overall Length | 170mm |
Rechargeable | Non-Rechargeable |
UNSPSC Code | 39101600 |
Weight | 420g |