SKU:
NTS9045268F
MPN:
NSZOOM370
£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Zoom series of Tactical Torches offer impressive light output in small, robust bodies.
Features and Benefits
• 285 metre beam distance for optimum illumination
• Advanced optical focus systems
• Knurled body for improved grip
• Aluminium housing is durable and robust
• 5 mode tail cap tactical switch
Notes
• Supplied with 2 x AA alkaline batteries and wrist strap
Attribute | Value |
---|---|
Battery Size | AA |
Beam Distance | 285 65m |
Brand | Nightsearcher |
Bulb Type | LED |
Case Material | Co-Polymer |
Colour | Black |
EAN | 5060033287033 |
ECLASS Code | 27119001 |
Lumens | 370lm |
MFR Part No. | NSZOOM370 |
Overall Length | 158mm |
Rechargeable | Non-Rechargeable |
Series | Zoom |
Type | Tac Torch |
UNSPSC Code | 39101600 |
Weight | 150g |