£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Self-adhesive trunking, manufactured from 100% recycled material.
Features and Benefits:
-Unobtrusive and neat
-Durable and impact resistant for faster installation
-Compatible with all systems and have clip on lids which locate positively when hand pressure is applied
Applications:
-Used to distribute data and voice cabling
Attribute | Value |
---|---|
Brand | MK Electric |
Colour | White |
Material | PVCu |
MFR Part No. | SPF12BQWHI |
Overall Depth | 16mm |
Overall Length | 2000mm |
Overall Width | 16mm |
Shape | Square |
Standards Met | BS EN 50085 Part 1 |
UNSPSC Code | 24141510 |