£4.49
Ex VAT
£5.39
Inc VAT
Product Details
Product Specification
Round Nut
Metric
Steel
Trapezodial Thread
Attribute | Value |
---|---|
Box Quantity | 6 |
Brand | Qualfast |
Dimensions d2 | 36 |
Dimensions m | 24 |
Driving Features | Round |
Material | Steel |
Supplied In | Pack of 6 |
Surface Treatment | Plain |
Thread | Trapezoidal |
Thread Direction | Right |
Thread Size | Tr16 |
UNSPSC Code | 31161707 |