£43.49
Ex VAT
£52.19
Inc VAT
Product Details
Product Specification
This heavy duty cartridge gun provides a professional dispensing system for resin anchors in cartridges.
Features and Benefits
• Fast and effortless resin injection that works wireless
• Light and ergonomic design with a controlled speed that ensures controlled dosing
• Fitted with a safety switch to prevent damage in the case of excessive overload
Notes
• To suit single shot resin cartridges from 380ml to 410ml
Attribute | Value |
---|---|
Additional Features | Styrene free |
Applications | Installing threaded rod and rebar in cracked and non-cracked concrete |
Brand | Rawl |
Capacity | 380-410ml |
EAN | 5906675280165 |
MFR Part No. | R-GUN-380-P |
Pack Quantity | 1 |
Product Type | Cartridge gun |
Suitable for use with | All R-STUDS threaded rods, Rebar |
UNSPSC Code | 31162105 |