£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Pack of either 10 or 100 mixer nozzles for R-KEM-11, R-KER and R-KF2.
Attribute | Value |
---|---|
Brand | Rawl |
EAN | 5906675127460 |
Length | N/ Amm |
MFR Part No. | R-NOZ-10 |
Pack Quantity | 10 |
Product Type | Mixer nozzles |
Size | N/Amm |
Suitable for use with | R-KEM-11 & R-KF2 only |
UNSPSC Code | 31162105 |