£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
Product Documents
High performance, quick-setting, styrene-free vinylester resin for concrete.
Features and Benefits
• High performing so ideal for use in safety critical applications, for example, heavy duty fastenings with small spacing and edge distances
• Suitable for applications where close edge and spacing distances are required
• Versatile and can be used on both dry or wet, non-cracked concrete
• Styrene free meaning it is odourless
Typical Applications
• Threaded rods
• Balustrading
• Railings
• Heavy machinery
• Structural steel
• Steel columns
• Cladding restraints
• Curtain walling
• Fencing and gates manufacturing and installation
• Garage doors and guard rails
Attribute | Value |
---|---|
Additional Features | Styrene free |
Applications | Balustrading Cladding restraints Curtain walling Fencing and gates manufacturing and installation Formwork support systems Garage doors Guard rails Heavy machinery Railing Steel columns Structural steel Threaded rods |
Brand | Rawl |
EAN | 5906675280202 |
Length | 95mm |
MFR Part No. | R-CAS-V-12 |
Pack Quantity | 10 |
Product Type | R-Cas Capsule |
Size | 12mm |
Suitable for use with | All R-STUDS threaded rods, |
UNSPSC Code | 31162105 |