£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
These threaded rods are manufactured from carbon steel class 8.8, for use with bonded anchors.
Features and Benefits
• Versatile and suitable for outdoor use and in damp conditions
• Hexagonal head allows for convenient use with torque wrench
Typical Applications
• Fastening with bonded anchors
• Balustrading and handrails
• Barriers
• Cable trays
• Consoles
• Curtain walling
• Formwork support systems
• Heavy machinery
• Lamps
• Safety barriers
• Road signs
• Railings
• Public seating
Attribute | Value |
---|---|
Applications | Balustrading and handrails Barriers Cable trays Consoles Curtain walling Fastening with bonded anchors Formwork support systems Heavy machinery Lamps Public seating Railings Road signs Safety barriers |
Brand | Rawl |
EAN | 5010445604539 |
Length | 130mm |
MFR Part No. | R-S1-STUDS10130/5 |
Pack Quantity | 5 |
Product Type | Metric threaded rods |
Size | 10mm |
Suitable for use with | Bagged R-STUDS |
UNSPSC Code | 31162105 |