£8.89
Ex VAT
£10.67
Inc VAT
21 Variations Available
Product Details
Product Specification
Disc spring for critical applications type C (light)
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Hole Diameter | 16.3mm |
Leading Standard | DIN 2093 C |
Material | Spring Steel |
Surface Treatment | Phosphated |
Thickness | 0.8mm |
UNSPSC Code | 31161811 |