£34.39
Ex VAT
£41.27
Inc VAT
27 Variations Available
Product Details
Product Specification
DIN 1476
Stainless Steel A2
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1476 |
Length | 8mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 5mm |
UNSPSC Code | 31163203 |