£1.13
Ex VAT
£1.36
Inc VAT
24 Variations Available
Product Details
Product Specification
DIN 1474
Stainless Steel A1
Attribute | Value |
---|---|
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1474 |
Length | 16mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 3mm |
UNSPSC Code | 31163203 |