£0.28
Ex VAT
£0.34
Inc VAT
53 Variations Available
Product Details
Product Specification
DIN 1474
Free-cutting Steel
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Leading Standard | DIN 1474 |
Length | 12mm |
Material | Steel |
Thread | Metric |
Thread Size | 8mm |
UNSPSC Code | 31163203 |